Colonial Tank Lever in Oil Rubbed Bronze

Part #N504A/10B  |  Item #1892606  |  Manufacturer Part #504A/10B

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Colonial

Handle Type: Lever

IAPMO Listed: No

Length: 10 in

WaterSense Labeled: No

Width: 3 in