Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
American Standard

Colony® Pro Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A7074140002
  • Item #7233630
  • Manufacturer Part #7074140.002
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Pro Two Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, long-lasting metal construction
  • Three hole mount
  • ADA compliant metal handles
  • Limited lifetime warranty
  • Includes handles
  • Lead-free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Built-In Grinder:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Colony® Pro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/2 in
EPA Compliant:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
6-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Metal
Maximum Deck Thickness:
1-1/16 in
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Scald Guard:
No
Size:
7-1/2 in x 9-3/4 in
Spout Height:
4-3/5 in
Spout Reach:
6-3/10 in
Spout Swivel:
360°
Spout Type:
Low Arc, Swivel
Toilet Bowl Length:
7-1/2 in
Trim Only:
No
UL Listed:
No
Utility Faucet Type:
Laundry
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
9-3/4 in