Colt™ Series C300 4 in. 304 Stainless Steel Grooved 175 psi Backflow Preventer

Part #AC300BFGXPIVGPMP  |  Manufacturer Part #0112135

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5/8 x 3/4 IN bronze meter
  • Light weight lead free stainless steel body for long term corrosion protection
  • Short lay length for retrofits
  • Patented torsion spring design

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Colt™ Series C300

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 35-41/100 in

End Connection 1: Grooved

End Connection 2: Flanged

End Connections: Grooved x Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Height: 38 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 175 psi

Maximum Temperature: 140

Minimum Temperature: 33

Type: Double Check Detector Assembly

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: Straight

Valve Seat Material: Rubber

Valve Size: 4 in

Valve Type: Backflow Preventer

Weight: 285

Width: 26 in