Colt™ Series LFC300 4 in. 304 Stainless Steel Grooved 175 psi Backflow Preventer

Part #ALFC300BFGGPMP  |  Manufacturer Part #0124585

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel single housing with access sleeve
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction allows for smaller vaults and enclosures
  • Cam-check valve assembly provides low head loss
  • Compact construction allows for smaller vaults and enclosures
  • Stainless steel construction provides long term corrosion protection and maximum strength

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Colt™ Series LFC300

Depth: 18 in

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Height: 16 in

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

Type: Double Check Detector Assembly

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: Straight

Valve Disc Material: Rubber

Valve Seat Material: Rubber

Valve Size: 4 in

Valve Type: Backflow Preventer

Weight: 84

Width: 33 in