Colt™ Series LFC500 8 in. Stainless Steel Grooved 175 psi Backflow Preventer

ALFC500NDOSYLMX

Manufacturer Part #: 0425293

Valve Size

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free construction
  • Outside stem and yoke gate valves
  • Health hazard application
  • No special tools required for servicing

SPECIFICATIONS

BAA Compliant
No
Collection
Colt™ Series LFC500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
Type
Reduced Pressure Detector Assembly
UL Listed
Yes
Valve Body Material
Stainless Steel
Valve Seat Material
Rubber
Valve Size
8 in
Valve Type
Backflow Preventer
Weight
723

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday