Colt™ Series LFC500 8 in. Stainless Steel Grooved 175 psi Backflow Preventer

ALFC500NOSYGPMX

Manufacturer Part #: 0124651

Valve Size

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Approved for horizontal N pattern installation
  • Furnished with a gallon per minute meter
  • Bronze body nickel plated test cocks

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Collection
Colt™ Series LFC500
Depth
72 in
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
8 in
Height
40 in
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
Type
Reduced Pressure Detector Assembly
UL Listed
Yes
Valve Body Material
Stainless Steel
Valve Seat Material
Rubber
Valve Type
Backflow Preventer
Weight
492
Width
76 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday