9.5 Tons (Short) Long Reach Screw Pin Shackle
9.5 Tons (Short) Long Reach Screw Pin Shackle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Do not point load, The load should be evenly distributed over the entire pin to achieve full working load limit
- Do not side load long-reach shackles
- WLL forged on body
- Made in USA
- Design factor of 5:1
Documents
Specifications
- ASME:
- ASME B30.26
- Coating:
- Painted
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Lift Capacity:
- 9.5 ton (short)
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Weight:
- 5.86 lb
- Width:
- 1 in
- Work Load Limit:
- 19000 lb