32 oz. Cleaner with Bleach (Pack of 8)
32 oz. Cleaner with Bleach (Pack of 8)
Package Quantity Info:
CA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Surfactant bleach formula has 2 short-chain surfactants that act like solvents to cut through grease and other soils
- Its liquid chlorine bleach ingredient provides a wealth of well-known bleach benefits
- Bleaches many tough stains and cuts tough grease
Specifications
- Application:
- Grease, Soil, Stain
- Green Seal Certified:
- No
- Height:
- 11-22/25 in
- Length:
- 15-69/100 in
- Package Quantity:
- Pack of 8
- Product Type:
- Bleach, Cleaner
- Size:
- 32 oz
- Weight:
- 20 lb
- Width:
- 7-47/50 in