32 oz. Trigger Spray Bottle Disinfecting Bathroom Cleaner
32 oz. Trigger Spray Bottle Disinfecting Bathroom Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dissolves tough soap scum and hard water stains
- A patented, nonabrasive, full-strength spray cleaner for common restroom surfaces
Specifications
- Application:
- Multi-Purpose Household
- CARB OTC LEED Compliant:
- No
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 32 oz