Comet

4 oz. Plastic Champagne Stemware in Clear (Case of 25)

Part #WNASW4  |  Manufacturer Part #WNA SW4

Capacity:

4 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-piece construction saves space
  • Offers the beautiful presentation of glassware without the problems of glass
  • Provides the beauty of glass in a disposable

Specifications

Capacity: 4 oz

Color Finish: Clear

Material: Plastic