Comet

6 oz. Plastic Martini Stemware in Clear (Case of 12)

Part #WNAMT696  |  Manufacturer Part #WNA MT696

Capacity:

6 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-piece construction saves space
  • Offers the beautiful presentation of glassware without the problems of glass
  • Provides the beauty of glass in a disposable

Specifications

Capacity: 6 oz

Color Finish: Clear

Material: Plastic

Package Quantity: Case of 12