0 items

Comet Plastic Champagne Stemware in Clear (Case of 25)

WNASW

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Offers the beautiful presentation of glassware without the problems of glass
  • Provides the beauty of glass in a disposable
  • Two-piece construction saves space

SPECIFICATIONS

Capacity
4 oz
Color Finish
Clear
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday