38 x 38 in. Shower Unit with Left Seat and Grab Bar in White
38 x 38 in. Shower Unit with Left Seat and Grab Bar in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 38 in
- NSF Certified:
- No
- Shape:
- Square
- UL Listed:
- No
- Width:
- 38 in