60 x 37-1/4 x 79-1/4 in. Alcove Shower Unit in White
60 x 37-1/4 x 79-1/4 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 37-1/4 in
- Drain Location:
- Left
- Height:
- 79-1/4 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Resin
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 37-1/4 in