Commercial Door Stop in Brass

PMP9158

Color/Finish

(Pricing is for Brass)

$2.59

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Flexible
  • Heavy duty

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
Brass
Color Finish Category
Brass Tones
Length
4 in
Package Quantity
5
UL Listed
No
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday