4 in. Steel Rubber Spring Door Stop in Polished Chrome (Pack of 5)
4 in. Steel Rubber Spring Door Stop in Polished Chrome (Pack of 5)
Frequently Purchased Together
Product Details
- Separate base and screw allows use of longer screws
- Chrome plated
- 4" tall spring door stop
- Used to prevent doors from opening too far and hitting the wall
- Fasteners included
- Heavy duty
- Rubber tip
- Separate base and screw allows use of longer screws where broken baseboards are a problem
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Stop Type:
- Spring Door Stop
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Steel, Rubber
- Package Quantity:
- Pack of 5
- UL Listed:
- No
- Width:
- 7/8 in