12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Commercial Enameling

1008 12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Commercial Enameling

1008 12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #C10082NH
  • Item #1126704
  • Manufacturer Part #1008-2NH
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Furnished with cast aluminum dome strainer
  • 12" round floor sink
  • No-hub floor sink
  • 2", 3" & 4" outlet
  • 12" round x 8"
  • Available in caulk & no hub
  • Acid resistant enamel on cast iron
  • 2" outlet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
1008
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
2 in
Shape:
Round
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in