12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink
12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- Shape:
- Square
- Sink Bowl Size:
- 9 in x 9 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 12 in