0 items

Commercial Enameling Big Corona 4-Hole 2-Bowl Self-Rimming and Topmount Kitchen Sink with Rear Center Drain

C7434

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
19 in x 16-1/2 in x 10 in
CARB OTC LEED Compliant
No
Center Size
12 in
Collection
Big Corona
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
43 in x 22 in
Right Bowl Size
19 in x 16-1/2 in x 10 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday