0 items

Commercial Enameling Big Horn 5-Hole Undermount Laundry Tray

C857UM5

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20-1/2 in x 14-1/2 in x 13 in
CARB OTC LEED Compliant
No
Collection
Big Horn
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
5 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Enameled Cast Iron
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Shape
Rectangular
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday