21 x 22 in. Self-rimming Laundry Sink in White
Aspen 21 x 22 in. Self-rimming Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Aspen
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Installation Type:
- Self-rimming
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 21 in x 22 in