Commercial Enameling

Cast Iron Service Sink in White

Part #C86620  |  Manufacturer Part #866-20

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Material: Cast Iron

Overall Sink Size: 24 in x 20 in

Sink Bowl Size: 24 in x 20 in x 22-3/4 in

Sink Installation Type: Floor Mount

Sink Material: Cast Iron