33 x 22 in. 22 ga 2-Bowl 4 Hole Undermount Cast Iron and Enamel Steel Kitchen Sink with Rear Drain in White
Dockweiler 33 x 22 in. 22 ga 2-Bowl 4 Hole Undermount Cast Iron and Enamel Steel Kitchen Sink with Rear Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- Enamel
- Collection:
- Dockweiler
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-3/4 in
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 22 ga
- Material:
- Cast Iron, Steel
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 18-1/2 in x 10 in
- Sink Bowl Size, Right:
- 12-1/2 in x 16 in x 10 in
- Sink Installation Type:
- Floor Mount
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Weight:
- 120 lb