21 x 20 in. Tile-in and Wall Mount Laundry Sink in White
Durango 21 x 20 in. Tile-in and Wall Mount Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Durango
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 17-1/2 in x 15-1/2 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Tile-in, Wall Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 21 in x 20 in