Commercial Enameling

Hoodoo 24 x 20 in. Tile-in and Wall Mount Laundry Sink in White

Part #C83020  |  Manufacturer Part #830-20

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Hoodoo

Color Finish: White

Color Finish Category: Whites

Drain Opening: 1-1/2 in

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 24 in x 20 in

Sink Installation Type: [Tile-in, Wall Mount]

Sink Material: Cast Iron