Commercial Enameling

Hoodoo Cast Iron Service Sink in White

Part #COM60420  |  Manufacturer Part #604-20

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Hoodoo

Color Finish: White

Color Finish Category: Whites

Material: Cast Iron

Overall Sink Size: 20 in x 16 in

Sink Bowl Size: 20 in x 16 in x 12 in

Sink Installation Type: Floor Mount

Sink Material: Cast Iron