Commercial Enameling
Huntington No Hole Stainless Steel Double Bowl Undermount Kitchen Sink with Rear Center Drain in Black
Part #C737UM78 | Item #7208640 | Manufacturer Part #737-UM-78
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Huntington
Color Finish: Black
Color Finish Category: Blacks
Drain Location: Rear Center
Drain Opening: 3-5/8 in
IAPMO Listed: No
Number Of Bowls: 2
Number of Holes: No Hole
Overall Sink Size: 36 in x 22 in
Right Bowl Size: 13 in x 16-1/2 in x 8 in
Shape: Rectangular
Sink Bowl Size: 18 in x 18-1/2 in x 10 in
Sink Installation Type: Undermount
Sink Material: Cast Iron
Sink Size Range: Greater than 35 in