Laundry Tray Sink in Biscuit
Laundry Tray Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Number of Bowls:
- 1
- Sink Size, Overall:
- 20 in x 21 in