0 items

Commercial Enameling Northshore Low-Dam No-Hole 3-Bowl Undermount Kitchen Sink

C798UM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14 in x 16 in x 8 in
CARB OTC LEED Compliant
No
Collection
Northshore
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear, Rear Left, Rear Right
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
3
Overall Sink Size
42 in x 19 in
Right Bowl Size
14 in x 16 in x 8 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday