10 gal Tall 2kW 1-Element Commercial Electric Water Heater

You last purchased this on
 
Rheem

Commercial Point of Use 10 gal Tall 2kW 1-Element Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Commercial Point of Use 10 gal Tall 2kW 1-Element Commercial Electric Water Heater

  • Fast #
  • Part #REGSP10238005
  • Item #3368590
  • Manufacturer Part #EGSP10/238005
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Small enough for installation in limited spaces
  • Efficient design – Rigid polyurethane foam insulation provides superior insulating qualities resulting in reduced operating costs
  • Surface mounted thermostat provides automatic temperature control
  • 2 wire configuration
  • Rigid Polyurethane foam insulation reduces operating costs
  • Long life heating element
  • Temperature limiting control – automatically and safely cuts off the power in the unlikely event that the water temperature exceeds 190°F
  • Automatic temperature control – A surface mounted thermostat automatically cycles on and off to maintain the water temperature at a desired preset level
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
10 gal
Collection:
Commercial Point of Use
Color Finish Name:
Grey
Diameter:
15-3/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
22-7/8 in
Maximum Temperature:
170
Minimum Temperature:
110
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
3/4 in
UL Listed:
UL 174
Volts:
120V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Tall
Watts:
2 kW