6 gal. Tall 3 kW Commercial Electric Water Heater

You last purchased this on
 
Rheem

6 gal. Tall 3 kW Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

6 gal. Tall 3 kW Commercial Electric Water Heater

  • Fast #
  • Part #REGSP6472522
  • Item #3368359
  • Manufacturer Part #EGSP6/472522
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Small enough for installation in limited spaces
  • Surface mounted thermostat provides automatic temperature control;
  • 2 wire configuration
  • Rigid Polyurethane foam insulation reduces operating costs
  • Long life heating element
  • Requires Certification

Specifications

Capacity:
6 gal
Diameter:
15-3/4 in
Height:
15-1/8 in
Phase:
Single Phase
Power Source:
Electric
Type:
REGSP6472522
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Tall
Watts:
3 kW