COMMERCIAL SERIES TEMPTROL
Part #SYMC96500B30X13520 | Item #7358966 | Manufacturer Part #C-96-500-B30-V-X-135-2.0
Type:
SYMC96500B30X13520Product Details
- Temptrol shower/hand shower system with integral service stops
- Temptrol Pressure Balancing valve
- Metal lever handle
- Adjustable stop screw to limit handle turn
- Slide bar 30" for hand shower
- Separate dual outlet diverter
- In-line vacuum breaker
- Flexible 60" metal hose
- Single mode hand shower
- Single mode showerhead
Specifications
CEC Compliant: Not for Sale in CA
Type: SYMC96500B30X13520