5-Blade Ceiling Fan with Halogen Light in Oil Rubbed Bronze
Como™ 5-Blade Ceiling Fan with Halogen Light in Oil Rubbed Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.77
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6761 ft3/min
- Ceiling Fan Blade Finish:
- Tobacco
- Collection:
- Como™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Satin White Opal
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 92.25 W