Compact 1 in. CPVC Standard Port FIPT 235# Ball Valve

Part #S2131010C  |  Item #1287570  |  Manufacturer Part #2131-010C

$ 62.86 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Compact

End Connection 1: FIPT

End Connection 2: FIPT

End Connections: FIPT

Material: Plastic

Material Type: CPVC

Pressure Class: 235#

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Port Opening: Standard Port

Valve Seat Material: Viton

Valve Size: 1 in

Valve Type: Ball Valve