1/2 in. PVC Standard Port Socket Weld 235# Ball Valve
1/2 in. PVC Standard Port Socket Weld 235# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance-free sealed unit
- Schedule 80 full-port design
- Chemical & corrosion resistant PVC or CPVC construction
- Suitable for vacuum service
- EPDM or FKM O-rings
- Self adjusting PTFE floating seat design
- Spears® single O-ring Safe-T-Shear® stem design
- High impact polypropylene handle
- Manufactured to ASTM F 1970
- Assembled with silicone-free, water soluble lubricant
Documents
Specifications
- ASTM:
- ASTM F-1970
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Polypropylene
- Length:
- 3-1/4 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PVC, PTFE
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 235#
- Recommended Valve Application:
- Potable Water
- Schedule Class:
- 80
- Temperature Rating:
- 200
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.31 lb