1 in. Plastic Standard Port Socket Weld 235# Ball Valve

You last purchased this on
 

1 in. Plastic Standard Port Socket Weld 235# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

1 in. Plastic Standard Port Socket Weld 235# Ball Valve

  • Fast #
  • Part #S6622010C
  • Item #3603040
  • Manufacturer Part #6622-010C
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Actuation-ready body mounting lugs
  • Full schedule 80 bore
  • Corrosion resistant PVC or CPVC construction, silicone free assembly
  • Suitable for vacuum service
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
BAA Compliant:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Polypropylene
IAPMO Listed -:
No
Length:
3-15/16 in
MA Approved -:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
73
NSF Certified:
Yes
Pressure Class:
235#
Recommended Valve Application:
Gas, Water
Schedule Class:
80
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Tee Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
0.46 lb
cUPC Certified:
No