Compass COMPASS 22IN LED BATHROOM VANITY & WALL LIGHT 3000K IN BRUSHED ALUMINUM

Part #WWS21622AL  |  Item #7767528  |  Manufacturer Part #WS-21622-AL

Type:

WWS21622AL
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid Aluminum construction, high performance LED. Mouth blown etched opal glass.
  • CEC Title 24, and low profile design ADA Compliant.
  • Available in three sizes, the single and double lights can be installed on either side of a bathroom vanity mirror or as wall sconces.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer. ACLED Technology, no driver required.
  • High Powered LED: 50,000 hours rated life, 90 CRI, Color Temperature: 3000K.
  • Standards: ETL & cETL damp location listed.

ADA Compliant

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bulb Type: LED

Collection: Compass

Color Finish: Brushed Aluminum

Color Finish Category: Greys

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 5 in

Indoor Outdoor: Indoor

Length: 3-63/100 in

Lighting Style: Contemporary

Lumens: 1840

Lumens per Watt LPW : 77

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

Type: WWS21622AL

UL Listed: No

Volts: 120V

Watts: 24

Width: 4-13/100 in