1-Hole 1-Bowl Lavatory Sink in White

You last purchased this on
 
Compass Manufacturing International

1-Hole 1-Bowl Lavatory Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Compass Manufacturing International

1-Hole 1-Bowl Lavatory Sink in White

  • Fast #
  • Part #C006623
  • Item #5145662
  • Manufacturer Part #006-623
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Installation Type:
Drop-in
Vessel Only:
Yes