Square Undermount Bathroom Sink in White
Forsyth Square Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Forsyth
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 2-9/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Square
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China