1-Hole Under-Counter Lavatory Sink in White
Forsyth 1-Hole Under-Counter Lavatory Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Forsyth
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Holes:
- 1 Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China