Compass Manufacturing International

Under-Counter Oval Lavatory Sink in Biscuit

Part #C5610546  |  Manufacturer Part #561-0546

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear

GSA Approved: No

IAPMO Listed: Yes

Material: Vitreous China

Number Of Bowls: 1

Overall Sink Size: 19 in x 17 in x 8-1/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 14 in x 8-1/4 in

Sink Installation Type: Undermount

Vessel Only - FEI: Yes