Commercial Gas Boiler 1600 MBH Propane and Natural Gas

You last purchased this on
 
Complete Boiler Systems

Commercial Gas Boiler 1600 MBH Propane and Natural Gas

This product requires certification to purchase.
You last purchased this on
 
Complete Boiler Systems

Commercial Gas Boiler 1600 MBH Propane and Natural Gas

  • Fast #
  • Part #CKN16
  • Item #7237802
  • Manufacturer Part #KN-16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
7
Application:
Commercial
BTU:
1600000
Capacity:
22.4 gal
Energy Star Compliant:
No
Flow Rate:
160 gpm
Fuel Type:
Propane, Natural Gas
Height:
74-1/16 in
Input (MBH):
1600 MBH
Length:
63-1/32 in
Material:
Cast Iron
NSF Certified:
No
Phase:
Single Phase
Pressure - Maximum:
100 psi
UL Listed:
No
Volts:
208/230V
Width:
33 in