1-1/8 in. Edgemount Adjustable Spring Hinge in Polished Chrome
1-1/8 in. Edgemount Adjustable Spring Hinge in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-2/25 in
- Height:
- 5-3/4 in
- Size:
- 1-1/8 in
- Width:
- 1 in