11-5/32 in. Walk-In Door Latch with Strike

You last purchased this on
 
Component Hardware Group

11-5/32 in. Walk-In Door Latch with Strike

This product requires certification to purchase.
Brand image
You last purchased this on
 
Component Hardware Group

11-5/32 in. Walk-In Door Latch with Strike

  • Fast #
  • Part #CW381500
  • Item #7531197
  • Manufacturer Part #W38-1500
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2 in
Length:
11-5/32 in
NSF Certified:
No
Type:
Walk-In Door Latch with Strike
Width:
3-3/16 in