12 in. Compression Wall Bracket Assembly

You last purchased this on
 
Component Hardware Group

12 in. Compression Wall Bracket Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Component Hardware Group

12 in. Compression Wall Bracket Assembly

  • Fast #
  • Part #CK50Y020
  • Item #4667012
  • Manufacturer Part #K50-Y020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Faucet Connection:
Compression
Faucet Part Type:
Bracket
GSA Approved:
No
IAPMO Listed -:
No
Length:
12 in
NSF Certified:
No