7/8 in. Edgemount Adjustable Spring Hinge in Polished Chrome

You last purchased this on
 
Component Hardware Group

7/8 in. Edgemount Adjustable Spring Hinge in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Component Hardware Group

7/8 in. Edgemount Adjustable Spring Hinge in Polished Chrome

  • Fast #
  • Part #CR422881
  • Item #7531309
  • Manufacturer Part #R42-2881
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-2/25 in
Height:
5-3/4 in
Size:
7/8 in
Width:
1 in