8 in. Wall Mount Faucet Base in Polished Chrome

You last purchased this on
 
Component Hardware Group

8 in. Wall Mount Faucet Base in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Component Hardware Group

8 in. Wall Mount Faucet Base in Polished Chrome

  • Fast #
  • Part #CKL53Y001
  • Item #4664694
  • Manufacturer Part #KL53-Y001
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Body
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No