9 in. Safety Release Handle with Glow Knob
9 in. Safety Release Handle with Glow Knob
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 2-1/2 in
- Length:
- 9 in
- NSF Certified:
- No
- Type:
- Inside Release
- Width:
- 2-1/2 in