Hot Cartridge for KL50

You last purchased this on
 
Component Hardware Group

Hot Cartridge for KL50

This product requires certification to purchase.
Brand image
You last purchased this on
 
Component Hardware Group

Hot Cartridge for KL50

  • Fast #
  • Part #CKL50Y007KTZ
  • Item #7102507
  • Manufacturer Part #KL50-Y007KTZ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
KL50
Cartridge Type:
Hot
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Stem Type:
Hot
WaterSense Labeled:
No