1/2 in. FNPT Dual Lever Knee Operated Valve for Spout Bases
Encore® 1/2 in. FNPT Dual Lever Knee Operated Valve for Spout Bases
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Encore®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-5/8 in
- NSF:
- NSF 61, NSF 9
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Product Type:
- Knee Operated Valve
- Temperature Rating:
- 180
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Width:
- 5-5/8 in